3B Scientific

Foucault Pendulum @115V


product price: $17,054.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pendulum for qualitative and quantitative demonstration of the rotation of the Earth by means of observing the plane of oscillation.
To prevent the oscillation taking an elliptical path, the thread upon which the pendulum bob is suspended passes through a Charron ring. The plane of the oscillation is detected with high accuracy by projecting the shadow of the thread onto a protractor scale. The rotation of the plane can thus be identified in a very short period of time. For longer periods of observation, the gradual damping of the oscillation can be compensated for by means of an electro-magnetic boost that can be adjusted to an arbitrary value.
The apparatus is presented in decorative fashion inside a box with all sides made of glass and is lit from inside to make for a very eye-catching appearance.
Experiment topics:
Pendulum oscillations
Rotation of the Earth
Coriolis force
Specifications:
Length of pendulum: 1200 mm
Mass of pendulum: 230 g
Diameter: 38 mm
Vertical alignment: By means of four height-adjustable feet
Angular resolution: 0.1°
Dimensions: 400x400x1400 mm3
Mass: approx. 40 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.