Shop All Lab Equipment Parts
3B Scientific
Electrometer @230V
Mfr # 1001025
Zoro # G7916340
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1001025
- Zoro # G7916340
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Impedance converter with high-resistance input for measuring extremely small charges and currents. The input signal is converted into a proportional voltage, which can then be measured with an external voltmeter. During the measurement the potentials of the electrometer and the experimenter must be matched by using a metal rod connected to earth. Includes a 12-V AC plug-in power supply.
Possible experiment topics:
Measurement of charge and voltage in electrostatics
Measurement of charge and voltage for a plate capacitor
Ionisation of air by burning gases or α radiation
Hallwachs effect (external photoelectric effect)
Specifications:
Electrometer gain factor: 1.00
Input resistance: >1012 Ω
Output resistance: <1 kΩ
Input current: <10 pA
Input capacitance: <50 pF
Max. output voltage: ±8 V
Resistance to excess voltage: 1 kV (from low-resistance sources), 10 kV (from high-resistance sources)
Supply voltage: 12 V AC
Possible experiment topics:
Measurement of charge and voltage in electrostatics
Measurement of charge and voltage for a plate capacitor
Ionisation of air by burning gases or α radiation
Hallwachs effect (external photoelectric effect)
Specifications:
Electrometer gain factor: 1.00
Input resistance: >1012 Ω
Output resistance: <1 kΩ
Input current: <10 pA
Input capacitance: <50 pF
Max. output voltage: ±8 V
Resistance to excess voltage: 1 kV (from low-resistance sources), 10 kV (from high-resistance sources)
Supply voltage: 12 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- UNITED SCIENTIFIC Soft-Grip Spatula, 6 (SSSG06)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- 3B Scientific Lab Equipment Parts