Shop All Anatomical Models
3B Scientific
Dog spine and head, rigid mounting
Mfr # 1021058
Zoro # G3069610
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1021058
- Zoro # G3069610
- Country of Origin Unknown
- Category Anatomical Models
Description
Real dog spine with cervical, thoracic, lumbar, sacrum, and head. Rigidly mounted.
Domestic Dog (Canis lupus familiaris)
Taxonomy:
Class: Mammals
Order: Predators
Family: Dogs
Diet: Carnivore
Size: Approx. 20 – 85 cm
Weight: Approx. 1 – 70 kg
Age: 7 –18 years
Skeleton: Approx. 280 individual bones
Dentition formula:
Number: 42
Incisors (I): 3/3
Canines (C): 1/1
Premolars (P): 4/4
Molars (M): 3/3
Domestic Dog (Canis lupus familiaris)
Taxonomy:
Class: Mammals
Order: Predators
Family: Dogs
Diet: Carnivore
Size: Approx. 20 – 85 cm
Weight: Approx. 1 – 70 kg
Age: 7 –18 years
Skeleton: Approx. 280 individual bones
Dentition formula:
Number: 42
Incisors (I): 3/3
Canines (C): 1/1
Premolars (P): 4/4
Molars (M): 3/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Naturelle Maxi Pads, #8 Ultra Thin, PK250 (25131073)
- SOFTSOAP Antibacterial Hand Soap, Citrus, 11 1/4 oz Pump Bottle (US04206A)
- FIRST AID ONLY SmartCompliance Aspirin Refill, 2/Packet, 10 Packet/Box (FAE-7004)
- SANI-LAV Type 316 Stainless S. injection nozzle (N4)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- SKELETONS AND MORE Skeletons and More SM142 17 in. Tiny in. Harvey Skeleton (SM142)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Cervical Spinal Column (964211)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Female Pelvis, 6-Part with Ligaments (977360)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- 3B Scientific Anatomical Models