Shop All Anatomical Models
3B Scientific
Dog skeleton, L, Disarticulated
Mfr # 1020993
Zoro # G3073844
product price: $2,874.99
/ea
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1020993
- Zoro # G3073844
- Country of Origin Unknown
- Category Anatomical Models
Description
Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
Domestic Dog (Canis lupus familiaris)
Taxonomy:
Class: Mammals
Order: Predators
Family: Dogs
Diet: Carnivore
Size: Approx. 20 – 85 cm
Weight: Approx. 1 – 70 kg
Age: 7 –18 years
Skeleton: Approx. 280 individual bones
Dentition formula:
Number: 42
Incisors (I): 3/3
Canines (C): 1/1
Premolars (P): 4/4
Molars (M): 3/3
Domestic Dog (Canis lupus familiaris)
Taxonomy:
Class: Mammals
Order: Predators
Family: Dogs
Diet: Carnivore
Size: Approx. 20 – 85 cm
Weight: Approx. 1 – 70 kg
Age: 7 –18 years
Skeleton: Approx. 280 individual bones
Dentition formula:
Number: 42
Incisors (I): 3/3
Canines (C): 1/1
Premolars (P): 4/4
Molars (M): 3/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTR Emergency Trauma Tourniquet (MTR-TACTOURN)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- VASELINE Lip Therapy, Original, 0.25 oz (20677EA)
- AEK Police Narcan Belt Pouch Compact Molle (EN9438)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Life Size Muscle Torso, 27-Part (986126)
- SKELETONS AND MORE Skeletons and More SM200DA Aged 2nd Class Harvey Skull (SM200DA)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- TEDCO TOYS Tedco Toys 26097 4D Vision Polar Bear Anatomy Model (26097)
- 3B Scientific Anatomical Models