3B Scientific

Digital Thermometer, Min/Max


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Insertion thermometer with Hold and Min/Max function in robust plastic housing and temperature sensor made of stainless steel. Switchable between °C and °F, On/Off switch, hanging strap and folding angled support.
Measuring range: -50° C – 200° C / -58° F – 392° F
Division: 0.1° C/F
Dimensions: approx. 95x65x20 mm3
Cable length: approx. 1400 mm
Measurement probe: approx. 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.