Shop All Medical Thermometers
3B Scientific
Digital Thermometer, 2 Channels
Mfr # 1002794
Zoro # G700902014
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1002794
- Zoro # G700902014
- Country of Origin Unknown
- Category Medical Thermometers
Description
Versatile digital thermometer for type-K temperature sensors with single or dual input (U11818) for measuring instantaneous or differential temperature (T1 – T2 U11818). Measurement of temperature difference with regard to absolute zero in Kelvin also possible (U11817). With storage of maxima and Data-Hold function. Includes type-K temperature sensor (U11818 2x), battery, holster and carrying bag.
Specifications:
Measuring range : -50° C – +1300° C , -58° F – +2000° F
Division: 0.1°C/F
Accuracy: ±0.5% +1° C / +2° F
Display: 31⁄2 digit illuminated LCD
Digit size: 21 mm
Voltage supply: 9 V battery
Dimensions: approx. 90x170x45 mm3
Weight: approx. 350 g
Specifications:
Measuring range : -50° C – +1300° C , -58° F – +2000° F
Division: 0.1°C/F
Accuracy: ±0.5% +1° C / +2° F
Display: 31⁄2 digit illuminated LCD
Digit size: 21 mm
Voltage supply: 9 V battery
Dimensions: approx. 90x170x45 mm3
Weight: approx. 350 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- TAMPAX Tampax Super Absorbency Tampons, PK480 (38012)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- DREAMBABY Non-Contact Rapid Response Infrared Thermometer (L342)
- DUKAL Oral Thermometer With Lcd Display For Accurate Temperatures (70801)
- IDEAL ANIMAL HEALTH Ideal Digital Thermometer (1653)
- OASIS Thermometer (DIGITAL)
- VERIDIAN HEALTHCARE Talking Ear and Forehead Infrred Thermometer (09-342)
- MCKESSON Forehead Temperature Strip, 100PK (16-TSTRP)
- CABLES & SENSORS Philips Compatible Temperature Adapter - Female Mono Plug Connector (DHP-AD0)
- 3B Scientific Medical Thermometers