Shop All Medical Thermometers
3B Scientific
Digital Thermometer, 1 Channel
Mfr # 1002793
Zoro # G600902015
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1002793
- Zoro # G600902015
- Country of Origin Unknown
- Category Medical Thermometers
Description
Versatile digital thermometer for type-K temperature sensors with single or dual input (U11818) for measuring instantaneous or differential temperature (T1 – T2 U11818). Measurement of temperature difference with regard to absolute zero in Kelvin also possible (U11817). With storage of maxima and Data-Hold function. Includes type-K temperature sensor (U11818 2x), battery, holster and carrying bag.
Specifications:
Measuring range -50° C – +1300° C , -58° F – +2000° F , 223 K – 2000 K
Division : 0.1° C/F, 1 K
Accuracy: ±0.5% +1° C / +2° F ±1% +2 K
Display: 31⁄2 digit illuminated LCD
Digit size: 21 mm
Voltage supply: 9 V battery
Dimensions: approx. 90x170x45 mm3
Weight: approx. 350 g
Specifications:
Measuring range -50° C – +1300° C , -58° F – +2000° F , 223 K – 2000 K
Division : 0.1° C/F, 1 K
Accuracy: ±0.5% +1° C / +2° F ±1% +2 K
Display: 31⁄2 digit illuminated LCD
Digit size: 21 mm
Voltage supply: 9 V battery
Dimensions: approx. 90x170x45 mm3
Weight: approx. 350 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOURISH Mouthwash, 30mL, Mint, PK200 (NOUR-MTWH06)
- SPA RITUALS Moisturizing Hand Soap Body Wash, 4PK (HA-SPAR-033)
- FIRST AID ONLY Refill, Pad, Trauma, Sc, 5X9 (FAE6024)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- MOBI Health Thermometer Dual Scan (70121)
- VERIDIAN HEALTHCARE Cool Colors 16 pc Digital Thermometer Display (08-301VC)
- ADVOCATE Non-Contact Speaking Infrared Thermometer (141-S)
- VERIDIAN HEALTHCARE Touch-Free Infrared Forehead Thermometer (09-348)
- DREAMBABY Non-Contact Rapid Response Infrared Thermometer (L342)
- OASIS Thermometer (DIGITAL)
- DUKAL Oral Thermometer With Lcd Display For Accurate Temperatures (70801)
- 3B Scientific Medical Thermometers