Shop All Lab Equipment Parts
3B Scientific
Diffraction Gratings on Glass Plate
Mfr # 1014621
Zoro # G7906461
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1014621
- Zoro # G7906461
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Glass plate with three diffraction gratings of different number of lines for quantitative diffraction experiments.
Diameter: 40 mm
Thickness: 1.5 mm
Surface: 25 x 7.5 mm
eachNumber of lines: 50, 100, 200 / mm
Gratings pitch: 20, 10, 5 μm
Precision: <1 μm
Diameter: 40 mm
Thickness: 1.5 mm
Surface: 25 x 7.5 mm
eachNumber of lines: 50, 100, 200 / mm
Gratings pitch: 20, 10, 5 μm
Precision: <1 μm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 2500 Us/cm, 1 L (CS2500-Q)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- 3B Scientific Lab Equipment Parts