Shop All First Aid Training, Instruction & Guides
3B Scientific
Decubitus trainer
Mfr # 1019698
Zoro # G3074921
product price: $1,634.99
/ea
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1019698
- Zoro # G3074921
- Country of Origin Unknown
- Category First Aid Training, Instruction & Guides
Description
With the , nursing and medical students can learn about professional assessment (examination, measurement and description), wound care and bandaging techniques in various stages of decubitus. This training can considerably improve standards in recognizing and taking care of decubitus in real patients.
The material of the is flexible and can help provide realistic training in changing and putting on dressings and bandages, which form a considerable part of nursing and wound care. The following decubitus stages are shown on the trainer:
Decubitus grade 1 (greater trochanter – right)
On the greater trochanter, a grade 1 decubitus can be seen: there is redness, but the skin is intact.
Decubitus grade 2 (buttocks – right)
In the sacrum area (Os sacrum) Partial skin loss is visible: the outer skin (epidermis) shows signs of damage which extends into the dermis (corium). The superficial pressure injury shown can manifest itself through the development of blisters and skin abrasions.
Decubitus grade 3 (buttocks – left)
In the lower left area of the buttocks, grade 3 decubitus can be seen: recognized by the loss of all layers of the skin, with damage to the subcutaneous tissue, through to necrosis. This is recognizable by the black coloration in the wound area.
Decubitus grade 4 (greater trochanter – left, sacrum)
A pronounced grade 4 decubitus is presented on the greater trochanter (trochanter major) and on the sacrum (os sacrum): all skin layers and muscle fascia have been destroyed. Necrotic areas have been marked black. The muscles and bone areas below this layer are also affected. This damage could become necrotic. Supporting structures such as tendons, ligaments or joint structures can also be affected. Pocket formations, more or less extended, can also be seen.
The material of the is flexible and can help provide realistic training in changing and putting on dressings and bandages, which form a considerable part of nursing and wound care. The following decubitus stages are shown on the trainer:
Decubitus grade 1 (greater trochanter – right)
On the greater trochanter, a grade 1 decubitus can be seen: there is redness, but the skin is intact.
Decubitus grade 2 (buttocks – right)
In the sacrum area (Os sacrum) Partial skin loss is visible: the outer skin (epidermis) shows signs of damage which extends into the dermis (corium). The superficial pressure injury shown can manifest itself through the development of blisters and skin abrasions.
Decubitus grade 3 (buttocks – left)
In the lower left area of the buttocks, grade 3 decubitus can be seen: recognized by the loss of all layers of the skin, with damage to the subcutaneous tissue, through to necrosis. This is recognizable by the black coloration in the wound area.
Decubitus grade 4 (greater trochanter – left, sacrum)
A pronounced grade 4 decubitus is presented on the greater trochanter (trochanter major) and on the sacrum (os sacrum): all skin layers and muscle fascia have been destroyed. Necrotic areas have been marked black. The muscles and bone areas below this layer are also affected. This damage could become necrotic. Supporting structures such as tendons, ligaments or joint structures can also be affected. Pocket formations, more or less extended, can also be seen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate Optic White High Impact White Icy Fresh Mint 8 fl. oz., PK6 (167110)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 10 ft. (7700G-10)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- 3B SCIENTIFIC SONOtrain Vein Model (1019637)
- KEMP USA Kemp USA Training Valve, Royal Blue, Pack Of 10 (10-528-ROY)
- MARCOM First Aid DVD (V0000709EM)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- AERO HEALTHCARE Lifepak Cr2 Trainer (11250-000162)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- 3B Scientific First Aid Training, Instruction & Guides