Shop All Lab Equipment Parts
3B Scientific
Convex Lens on Stem, f=50mm
Mfr # 1003022
Zoro # G000404775
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1003022
- Zoro # G000404775
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Lenses in black frame on stem. With a lens protection ring for preventing damage to the lens.
Holder: 130 mm dia.
Shaft: 10 mm dia.
Focal length: +50 mm
Diaphragm diameter: 50 mm
Holder: 130 mm dia.
Shaft: 10 mm dia.
Focal length: +50 mm
Diaphragm diameter: 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Bell Jar and Vacuum Pump (1010126)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- VON DUPRIN VonDuprin: SVR EXIT ROD EXTENSION 628 (VNDP-51802-US28)
- 3B Scientific Lab Equipment Parts