3B Scientific

Cat Skeleton, disarticulated


product price: $2,458.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
Domestic Cat (Felis catus)
Taxonomy:
Class: Mammals
Order: Predators
Family: Cats
Diet: Carnivore
Size: Approx. 50 – 60 cm
Weight: Approx. 2 – 8 kg
Age: 10 – 18 years
Skeleton: Up to Approx. 240 individual bones
Dentition formula:
Number: 30
Incisors (I): 3/3
Canines (C): 1/1
Premolars (P): 3/2
Molars (M): 1/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.