3B Scientific

BONElike Human Skull Model, 7 part - w/ 3B Smart Anatomy


product price: $2,783.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BONElike Didactic Skulls are made of a new material that allows an absolutely natural reproduction of even finest anatomical structures of the human skull for the first time. Bones made of 3B BONElike look real, have an absolutely natural feel and almost exactly the weight of a natural bone.
This worldwide unique and high quality didactic skull will leave no questions in the study of skull anatomy unanswered! The possibility to transfer the structures visible on the transparent half to the bony half give this skull a special didactic value. On the right, transparent skull half the paranasal sinuses can be easily located even from the outside, since these are marked in different colors: maxillary sinus (yellow), ethmoidal cells (orange), frontal sinus (green), sphenoidal sinus (purple).
The cranial sinuses and the neck and face arteries are also shown in color: sinuses of dura mater (blue), common carotid artery, external and internal carotid artery and the branches of the meningeal artery (red). One brain half, which is also visible through the skullcap, visualizes the brain position and the course of the sinuses. The periodontal pockets and tooth roots can be viewed through the transparent jaw of the skull. The lower jaw is mounted flexibly to demonstrate the masticator movements of the human skull. The didactic skull is mounted on a cervical spine and can be disassembled into both halves of the skullcap, the left half of the base of skull, the nasal septum, the complete mandible and a brain half.
Every original 3B Scientific anatomy model now includes these additional FREE features:
Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.