3B Scientific

Asian Deluxe Dual-Sex Torso, 33 part - w/ 3B Smart Anatomy


product price: $10,527.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This deluxe human torso model provides all quality characteristics and components of the Deluxe Torso B42, but with Asian features. A feature of this life-size human torso that is unique worldwide is the removable 6-part muscle arm. The high-quality torso therefore fully represents the complete anatomy of the human upper body. The great detail of this deluxe human torso model makes it especially suitable for the high standards of medical school. The right half of the torso shows the skin, the left half the superficial and deeper muscles with nerves, vessels and bony structures. The versatility of this aesthetically designed human torso model is rounded off by the exact representation of the internal organs. The following parts of the deluxe torso are removable:
2-part head
Brain half
Sternocleidomastoideus muscle
6-part muscle arm (detachable: deltoid muscle, biceps muscle of arm, triceps muscle of arm, long palmar muscle with radial flexor muscle of wrist, brachioradial muscle with radial extensor muscle of wrist)
Upper leg stump
2-part lower leg (detachable: gastrocnemius muscle)
Chest/abdominal wall with detachable mammary gland
Torso body
2 lung halves
2-part heart
Liver with gall bladder
2-part stomach
Half kidney
4-part intestine set
3-part female genital insert with fetus
4-part male genital insert
This extremely detailed torso is supplied on base board. All the organs in this human torso are hand painted for a quality product. This great human anatomy educational tool and makes learning the location of the human organs easy. It is also supplied with the 3B Torso Guide. Key card in L/G/E/F/S/P/J.
Every original 3B Scientific anatomy model now includes these additional FREE features:
Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.