Shop All Anatomical Models
3B Scientific
Anatomical Models, Horse sacrum
Mfr # 1021054
Zoro # G3068892
product price: $2,060.99
/ea
Free Shipping & Returns
$2,060.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1021054
- Zoro # G3068892
- Country of Origin Unknown
- Category Anatomical Models
Description
Real sacrum of a horse to demonstrate typical bone structure and anatomy.
Horse (Equus ferus caballus)
Taxonomy:
Class: Mammals
Order: Odd-toed ungulates
Family: Horses
Diet: Herbivore
Size: Approx. 50 – 200 cm
Weight: Approx. 100 – 1200 kg
Age: Approx. 20 – 50 years
Skeleton: Approx. 252 individual bones
Dentition formula:
Number: 36 – 44
Incisors (I): 3/3
Canines (C): 0-1/0-1
Premolars (P): 3-4/3-4
Molars (M): 3/3
Horse (Equus ferus caballus)
Taxonomy:
Class: Mammals
Order: Odd-toed ungulates
Family: Horses
Diet: Herbivore
Size: Approx. 50 – 200 cm
Weight: Approx. 100 – 1200 kg
Age: Approx. 20 – 50 years
Skeleton: Approx. 252 individual bones
Dentition formula:
Number: 36 – 44
Incisors (I): 3/3
Canines (C): 0-1/0-1
Premolars (P): 3-4/3-4
Molars (M): 3/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sanitary Napkin Bags, 4 gal., Black, PK1000 (H3417RK)
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- STEAMSPA Essence of Coconut Aromatherapy Oil Extract (G-OILCN)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- TEDCO TOYS Tedco Toys 26058 4D Human Anatomy Muscle & Skeleton Model (26058)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Life Size Muscle Torso, 27-Part (986126)
- DENOYER-GEPPERT Anatomical Model, Humerus Bone (Left side) (SB32-S)
- FABRICATION ENTERPRISES 3B® Anatomical Chart - Skeleton, Laminated (12-4620L)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Female Pelvis, 6-Part with Ligaments (977360)
- 3B Scientific Anatomical Models