Shop All Anatomical Models
3B Scientific
Anatomical Models, Horse pelvis
Mfr # 1021056
Zoro # G3068700
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1021056
- Zoro # G3068700
- Country of Origin Unknown
- Category Anatomical Models
Description
Real pelvis of a horse to demonstrate the typical bone structure and anatomy.
Horse (Equus ferus caballus)
Taxonomy:
Class: Mammals
Order: Odd-toed ungulates
Family: Horses
Diet: Herbivore
Size: Approx. 50 – 200 cm
Weight: Approx. 100 – 1200 kg
Age: Approx. 20 – 50 years
Skeleton: Approx. 252 individual bones
Dentition formula:
Number: 36 – 44
Incisors (I): 3/3
Canines (C): 0-1/0-1
Premolars (P): 3-4/3-4
Molars (M): 3/3
Horse (Equus ferus caballus)
Taxonomy:
Class: Mammals
Order: Odd-toed ungulates
Family: Horses
Diet: Herbivore
Size: Approx. 50 – 200 cm
Weight: Approx. 100 – 1200 kg
Age: Approx. 20 – 50 years
Skeleton: Approx. 252 individual bones
Dentition formula:
Number: 36 – 44
Incisors (I): 3/3
Canines (C): 0-1/0-1
Premolars (P): 3-4/3-4
Molars (M): 3/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKOL CARE Manicure set, 15 pcs (Red) (AK-MANI-RED-15)
- ACME UNITED First Aid Only 1001-FAE-0103 Large First Aid Kit, 100 Pieces, OSHA Compliant, Plastic Case (1001-FAE-0103)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- TEDCO TOYS Tedco Toys 90004 Fools Gold Dig Excavation Kit (90004)
- SKELETONS AND MORE Skeletons and More SM142 17 in. Tiny in. Harvey Skeleton (SM142)
- TEDCO TOYS 32371WHI EinOs Bio Signs White Blood Cell (32371WB)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Life Size Muscle Torso, 27-Part (986126)
- TEDCO TOYS Tedco Toys 26058 4D Human Anatomy Muscle & Skeleton Model (26058)
- 3B Scientific Anatomical Models