Shop All First Aid Training, Instruction & Guides
3B Scientific
3B Birthing Stages Trainer
Mfr # 1020628
Zoro # G3073223
Free Shipping & Returns
$2,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3B Scientific
- MFR # 1020628
- Zoro # G3073223
- Country of Origin Unknown
- Category First Aid Training, Instruction & Guides
Description
Trainees and students in midwifery and obstetrics can practice correctly assessing the progress of the birth by palpating, using the birth stages trainer. By practicing on the birth stages trainer, the standard of clinical practice in midwifery and obstetrics can be considerably improved.
The trainer consists of a set of 6 inserts that show the level of cervical dilation and effacing. The inserts can be used both as stand-alone trainers and as an extension module for birth simulator P90. The inserts look the same from the outside, but indicate, using a number code on the back, the condition of the cervix on the inside.
The following levels and birth stages are shown:
Insert no. 1: Cervix closed (0.5 cm), level -2
Insert no. 2: Cervix open 2 cm, level -2
Insert no. 3: Cervix open 3 cm, half effaced, level -2
Insert no. 4: Cervix open 5 cm, effaced, level -1
Insert no. 5: Cervix open 7 cm, effaced, level -1
Insert no. 6: Cervix open 9 cm, effaced, level 0
Delivery contents:
6 birth stage inserts
Safety plate with 4 screws (for the optional insert in birth simulator P90)
Lubricant
Carry bag
The trainer consists of a set of 6 inserts that show the level of cervical dilation and effacing. The inserts can be used both as stand-alone trainers and as an extension module for birth simulator P90. The inserts look the same from the outside, but indicate, using a number code on the back, the condition of the cervix on the inside.
The following levels and birth stages are shown:
Insert no. 1: Cervix closed (0.5 cm), level -2
Insert no. 2: Cervix open 2 cm, level -2
Insert no. 3: Cervix open 3 cm, half effaced, level -2
Insert no. 4: Cervix open 5 cm, effaced, level -1
Insert no. 5: Cervix open 7 cm, effaced, level -1
Insert no. 6: Cervix open 9 cm, effaced, level 0
Delivery contents:
6 birth stage inserts
Safety plate with 4 screws (for the optional insert in birth simulator P90)
Lubricant
Carry bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Impact, NATURELLE TAMPONS, REGULAR, 200PK (25176598)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Medicated, PK12 (SBS100ML)
- SAFEGUARD Deodorant Bar Soap, Light Scent, 4 oz, PK48 (08833)
- FIRST AID ONLY Gauze Pad, White, 3"L, 3"W (FAE-5013)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- 3M Educational CD Lung Sounds (5110)
- JJ KELLER Training DVD, Chemical/Hazmat, PK50 (10616)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- 3B Scientific First Aid Training, Instruction & Guides