Shop All Bulletin Boards
360 Office Furniture
Dynamic by 60in x 48in Wall-Mount Cork Board with Aluminum Frame
Mfr # 91160X48CORK
Zoro # G310804869
product price: $297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 360 Office Furniture
- MFR # 91160X48CORK
- Zoro # G310804869
- Country of Origin United States
- Category Bulletin Boards
Description
Perfect for hanging calendars memos notes schedules or other printed documents this item is bound to enhance your workspace by keeping everyone in the loop. It features a large cork surface and a sleek aluminum frame with mounting hardware included. Large SelfHealing Surface : This board boasts an expansive surface that's built for creative displays of information. Plus the selfhealing material can eliminate unsightly pin holes that occur with use should you decide to take items down or rearrange them on the board. WallMount Design : Thanks to its convenient wallmount design this cork board works well in areas of limited space. Mounting hardware is even hidden on the back of the board for easy installation in your conference center classroom or other work setting! Clean Minimalistic Look : Designed to deliver outstanding dependability without sacrificing aesthetic appeal this item strikes the ideal balance between style and function. While its attractive aluminum frame adds a contemporary touch to any setting its cork board surface requires zero maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON WorkForce ST-C4100 Supertank Color MFP, Copy/Fax/Print/Scan (C11CJ60203)
- EPSON T802XL320-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Magenta (T802XL320-S)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Yellow (DK2606)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 36", Kraft, 10/Bundle (493T70)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 36inW x 24inH, Gray (695876GY)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- GHENT Rubber Bulletin Board 48-5/8" x 96-5/8", Black (WTR48-BK)
- GHENT Rubber Tack Roll 4x12 ft., Black (RRT16-412-BK)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL3)
- 360 Office Furniture Bulletin Boards