Shop All Surge Protectors
360 Electrical
360 Electrical 36036 4-Tap Rotating Surge Protector
Mfr # 3279833
Zoro # G903918522
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 360 Electrical
- MFR # 3279833
- Zoro # G903918522
- UPC # 819124010389
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Description
Features
- Number of Outlets: 4 outlets
- Product Type: Surge Protector
- Color: White
- CSA Listed: No
- Wattage: 1800 watts
- ETL Listed: No
- Low Profile Plug: No
- Built In GFCI: No
- Metal Power Strip: No
- Built In Circuit Breaker: No
- Number in Package: 1
- Amps: 15 amps
- Voltage: 120 volts
- UL Listed: Yes
- Built In Surge Protection: Yes
- Joules: 918 J
- Outlets rotate 360 deg. to fit larger plugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SRC)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- 360 ELECTRICAL WL TP SURGE PROTECTR 24W (32615)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- 360 Electrical Surge Protectors