Shop All Power Strips
360 Electrical
360 Electrical 36030 Quad Tap Rotating Outlet Adapter
Mfr # 3274933
Zoro # G203979780
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 360 Electrical
- MFR # 3274933
- Zoro # G203979780
- UPC # 819124010419
- Country of Origin China
- Category Power Strips
Description
Features
- Plug Type: Grounded
- Product Type: Outlet Adapter
- Color Family: White
- Maximum Amperage: 15 are
- Voltage: 120 volts
- Number in Package: 1
- UL Listed: Yes
- Wattage: 1800 watts
- Wires Poles: 2 Pole, 3 Wire
- Number of Poles: 2
- Grounded: Yes
- Outlet Device Type: Quad Tap
- Material: Plastic
- Number of Sockets: 4
- Amps: 15 are
- CSA Listed: Yes
- Surge Protection: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- 360 ELECTRICAL PWR STRP 360PRO 8FT 6OUT (36003)
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- 360 ELECTRICAL Surge Powercurve 7Outlet (36052)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- 360 Electrical Extension Cords & Power Strips