Shop All Drawer Slides
3300 Series
Drawer Slide, 15 in., Undermount, Full Extension, Soft Close, PK 6
Mfr # 39.3300.15x6
Zoro # G401010438
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3300 Series
- MFR # 39.3300.15x6
- Zoro # G401010438
- UPC # 841572117105
- Country of Origin China
- Category Drawer Slides
Description
The 3300 Undermount Drawer Slide Series has a chromate finish and a soft-close design that ensures your drawers will never slam shut. The drawer is full extension and can support up to 85 lbs. It also includes front clips and back sockets. Please note that screws are sold separately. Slides are available in 12 in., 15 in., 18 in., and 21 in. L.
•Bulk contractor box
•Front clips and back sockets included
•Hardware fasteners NOT included due to application capacity and variances
•85 lbs. static weight capacity
•For use with 1/2 in. and 5/8 in. drawer boxes
•Not designed for 3/4 in. drawer box sides
•Chromate finish
•Bulk contractor box
•Front clips and back sockets included
•Hardware fasteners NOT included due to application capacity and variances
•85 lbs. static weight capacity
•For use with 1/2 in. and 5/8 in. drawer boxes
•Not designed for 3/4 in. drawer box sides
•Chromate finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/2 SOLID BRASS CUP HOOK (851848)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Red (40-702-0250-623)
- ONWARD 6inch 152 mm Flush Bolt, OilRubbed Bronze (65ORBV)
- BLUM Standard Left Hand Locking Device for 563/569 Tandem Slides (T51.1801 L)
- 3300 SERIES Drawer Slide, 21 in., Undermount, Full Extension, Soft Close, PK 6 (39.3300.21x6)
- RICHELIEU 24-inch 600 mm Full Extension Ball Bearing Slides, Soft-Close, Frameless Cabinet, 100 lb, Pair (45XPSC2G600)
- GENESIS Top Mount 21.000 In Dwr W/Hole (FDR-T001-21000-V01)
- GENESIS 10 In Drawer Slides (Pair) Pr (AH 7600-10)
- COMPX NATIONAL Deadbolt Latch Drawer Lock, Steel (C8133-KD-26D)
- HARDWARE RESOURCES 14" Black Keyboard Slide Without Tray (70541BK)
- KNAPE & VOGT Kv Gs4270 20 G-Slide Full Extension Soft Close Slide Zinc 20 in. (GS4270 20)
- 3300 Series Drawer Slides