Shop All Drawer Slides
3300 Series
Drawer Slide, 12 in., Undermount, Full Extension, Soft Close, PK 6
Mfr # 39.3300.12x6
Zoro # G801010342
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3300 Series
- MFR # 39.3300.12x6
- Zoro # G801010342
- UPC # 841572117099
- Country of Origin China
- Category Drawer Slides
Description
The 3300 Undermount Drawer Slide Series has a chromate finish and a soft-close design that ensures your drawers will never slam shut. The drawer is full extension and can support up to 85 lbs. It also includes front clips and back sockets. Please note that screws are sold separately. Slides are available in 12 in., 15 in., 18 in., and 21 in. L.
•Bulk contractor box
•Front clips and back sockets included
•Hardware fasteners NOT included due to application capacity and variances
•85 lbs. static weight capacity
•For use with 1/2 in. and 5/8 in. drawer boxes
•Not designed for 3/4 in. drawer box sides
•Chromate finish
•Bulk contractor box
•Front clips and back sockets included
•Hardware fasteners NOT included due to application capacity and variances
•85 lbs. static weight capacity
•For use with 1/2 in. and 5/8 in. drawer boxes
•Not designed for 3/4 in. drawer box sides
•Chromate finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Kit, Simplex, Assembly, LH (20178626D01)
- AMERIMAX HOME PRODUCTS 5" Wht Galv End/Drop (33010)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- MIDWEST FASTENER 3/4" x 3/8" x 20 gauge Felt Mirror Clips 1 12PK (66207)
- 3300 SERIES Drawer Slide, 15 in., Undermount, Full Extension, Soft Close, PK 6 (39.3300.15x6)
- 3300 SERIES Drawer Slide, 21 in., Undermount, Full Extension, Soft Close, PK 6 (39.3300.21x6)
- HARDWARE RESOURCES 22"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-22)
- KNAPE & VOGT Kv Gs4270 20 G-Slide Full Extension Soft Close Slide Zinc 20 in. (GS4270 20)
- FULTERER 18 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.18)
- HARDWARE RESOURCES 21" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-21)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/16-W)
- 3300 Series Drawer Slides