303 Aerospace Protectant - 2oz *Case of 16*
Mfr # 30302CASE
Zoro # G807096203
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 303 Products
- MFR # 30302CASE
- Zoro # G807096203
- Country of Origin United States
- Category Specialty Cleaners
Description
Aerospace Protectant - 2oz *Case of 16*
Originally engineered for aerospace and aviation applications, 303 Aerospace Protectant has found its way into millions of homes for day-to-day use on vehicles, sports equipment, patio furniture accessories, and more. Unlike many protectants that leave greasy residues, Aerospace Protectant dries to a clear matte finish. And because it’s water-based, this protectant is safe to use on all products, from your vehicle’s paint job and leather seats to internal engine parts.
There’s a lot of power packed into this one product. A premium surface treatment, Aerospace Protectant not only protects against fading, discoloration, and cracking from harmful UV rays, but repels dust and stains, too. Simply spray on and wipe dry for a beautiful, matte finish that protects your vehicle from road grime and favorite belongings from dust and soiling. Best of all, each application will last for months.
No other protectant beautifies as intensely or preserves as powerfully. Keep UV-sensitive materials looking new, year after year.
Features:
- Matte finish with no oily and greasy residue
- Keeps treated surfaces looking new
- Prevents fading and cracking
- Restores lost color and luster
- Powerful UV blockers
- Anti-Static, repels smudges, dust, soiling, and staining
- Easy to use, simply spray on and wipe dry
- Safe and effective for vinyl, gel-coat, fiberglass, carbon fiber, synthetic/natural rubber, plastic and finished leather
*Sold as a Case Pack
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, White (5380505)
- DRILLBRUSH 5 in. W Soft Bristle Metal Handle Drill Brush Set (W-S-542O-QC-DB)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- WARP BROTHERS 3 Mil Trash Can Liner Box 42 Gallon (795-HB42-20-R)
- 303 PRODUCTS 303 Black Streak Remover - 32oz (30243)
- 303 PRODUCTS 303 Aerospace Protectant - 2oz (30302)
- 303 PRODUCTS 16 Oz. Trigger Spray Outdoor Fabric Guard (30605)
- IRON OUT Outdoor Rust Stain Remover, 1 Gallon (LI04128N)
- CONTRACTORS SOLVENT Contractors Solvent32Oz (10131)
- CAR DEALER DEPOT Fast & Foamy Velour, Fabric And Carpet Cleaner (HT 18004)
- LEXOL Lexol NF Neatsfoot Leather Dressing 1 liter (10036)
- 303 Products Specialty Cleaners