Shop All Motor Oil
3-In-One
Multi Purpose Motor Oil, 3 Oz.
Mfr # 10045
Zoro # G3108655
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 3 oz
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 oz |
Container Size | 3 fl oz |
Description
Electric Motor Oil, Series Motor Oil, Container Size 3 fl oz, Base Formulation Conventional, SAE Viscosity Grade 20, Additives Included Corrosion Inhibitors, Color Amber, Compatible Engine Type Low HP Engines, Container Type Bottle, Features Anti-Wear, Flash Point 315 Degrees F, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature 25 Degrees F, Odor Threshold, Pour Point 21 Degrees F, Specific Gravity 0.90 at 59 Degrees F, Viscosity @ 40 Deg C 68 cSt, Viscosity Index 95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- ILC Replacement for YANMAR 129136-77011 STARTER (129136-77011 STARTER)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- 3-IN-ONE Machine Oil, Multipurpose Oil, Drip Bottle, 3 oz, 100, Amber (10035)
- 3-IN-ONE Multi-Purpose Oil, 4 Oz., SAE Grade 17 (100703)
- 3-IN-ONE 3In1 Elect Motor Oil 3Oz (101456)
- THRIVE Synthetic Blend 15W40 Diesel Engine Oil 5 Gal Pail (405067)
- THRIVE Full Synthetic 5W40 Diesel Engine Oil 275 Gal Tote (209015)
- MOTORCRAFT 10W30 Motor Oil (XO10W30QFA)
- PENNZOIL Oil Motor Pennzoil 10W30 Qt (550035052/3619)
- 3-In-One Motor Oil