Shop All Lubricants
3-In-One
Lubricant/Penetrant, Aerosol Can, 2.5 Oz
Mfr # 120077
Zoro # G0069450
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Lock Dry Lubricant
- NSF Rating Not Rated
- Container Size 5 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3-In-One
- MFR # 120077
- Zoro # G0069450
- UPC # 079567120070
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 oz |
Size | 2.5 oz. |
Description
Lock Dry Lubricant, Dry, 3-IN-ONE, Net Fill 2.5 oz, Container Size 5 oz, Lubricant Container Aerosol Can, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 24.5 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -29 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Socket, 1/4\u0022x1/4\u0022FPT (H2S)
- PIX PIX, B171, V-Belt 5/8 X 174 (B171)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF84)
- BIG HORN D.C. Grounding Kit for Dust Collection Systems - Replaces Jet JW1053 (11750)
- 3-IN-ONE Garage Door Lubricant, Aerosol Can, 11 Oz. (100581)
- 3-IN-ONE 10 oz RV Care Window & Track Dry Lubricant Can (8938128)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- 3-IN-ONE 11 Oz. Aerosol with Straw Garage Door Multi-Purpose Lubricant (10058)
- 3-IN-ONE Multi Purpose Drip Oil, 8 Oz., Clear Amber (10138)
- 3-IN-ONE PtFE Lubricant, -50 to 500F, 4 Oz. (120039)
- LUBRIPLATE Synxtreme Hd-1, 40 Cartridges, Synthetic, Calcium Sulphonate Nlgi No. 1 Grease (L0402-098)
- 3-In-One Lubricants