Shop All Lubricants
3-In-One
Garage Door Lubricant, Aerosol Can, 11 Oz.
Mfr # 100581
Zoro # G1494647
Best Seller
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Garage Door Dry Lubricant
- NSF Rating Not Rated
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3-In-One
- MFR # 100581
- Zoro # G1494647
- UPC # 079567100584
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 11 oz. |
Description
Garage Door Dry Lubricant, Dry, 3-IN-ONE, GDL, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 392 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 49 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -29 Degrees F, Standards CARB Compliant, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- ENERPAC Input Pinion Kit (E392PK)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92789)
- 3-IN-ONE PtFE Lubricant, -50 to 500F, 4 Oz. (120039)
- 3-IN-ONE 3-in-One 8938110 11 oz RV Care Slide Out Silicone Lubricant Can (8938110)
- 3-IN-ONE 10 oz RV Care Window & Track Dry Lubricant Can (8938128)
- 3-IN-ONE Dry Lubricant, -50 to 500F, 4 Oz. (120022)
- 3-IN-ONE Lubricant/Penetrant, Aerosol Can, 2.5 Oz (120077)
- 3-IN-ONE Silicone, -100 to 500F, 4 Oz. (120008)
- DIXON Air Tool Lubricant, 1 gal, Liquid, Yellow (DATL128)
- 3-In-One Penetrants and Lubricants