Shop All Lubricants
3-In-One
Dry Lubricant, -50 to 500F, 4 Oz.
Mfr # 120022
Zoro # G6169256
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 4 oz
- Lubricant Container Squeeze Bottle
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3-In-One
- MFR # 120022
- Zoro # G6169256
- UPC # 079567120025
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Dry, 3-IN-ONE, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Squeeze Bottle, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 93.2 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 10 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3678)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- PARKER Valve, Directional (D3W001CNYK5)
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- 3-IN-ONE 3-in-One 8938110 11 oz RV Care Slide Out Silicone Lubricant Can (8938110)
- 3-IN-ONE 11 oz RV Care Slide Out Silicone Lubricant Can (1339771)
- 3-IN-ONE 11 Oz. Aerosol with Straw Garage Door Multi-Purpose Lubricant (10058)
- 3-IN-ONE PtFE Lubricant, -50 to 500F, 4 Oz. (120039)
- 3-IN-ONE Silicone, -100 to 500F, 4 Oz. (120008)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- 3-In-One Penetrants and Lubricants