Shop All Paper Towel Dispensers
This Product is Discontinued
2Xl
Standing Stainless Wipes Dispener, Cylindrical, 5gal, Stainless Steel (Discontinued)
Mfr # TXL L65
Zoro # G4058510
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paper Towel Type Roll
- Dispenser Material Stainless Steel
- Color Stainless Steel
- Dispenser Capacity 5 gallon
- Type Roll Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # TXL L65
- Zoro # G4058510
- UPC # 897979001134
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 9.75 in |
Width | 12 in |
Height | 36" |
Dispenser Depth | 12 in |
Depth | 12" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Stainless Steel |
Color | Stainless Steel |
Dispenser Capacity | 5 gallon |
Type | Roll Towel Dispenser |
Finish | Stainless Steel |
Capacity | 5 gallon |
For Use With | All 2XL Wipe Products |
Weight | 26.3 lbs |
Description
2XL Standing Stainless Wipes Dispener, Cylindrical, 5gal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.