Shop All Specialty Wipes
This Product is Discontinued
2Xl
Stainless Steel Wipes Stand for 2XL wipe buckets (Discontinued)
Mfr # 2XL - 65
Zoro # G8531607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Product Grouping Wet Wipe Dispenser Stand
- Dispenser Capacity (400 to 2300) Wipes
- Hands Free Yes
- Uses Mfr. No. 2XL-37, 2XL-100, 2XL-400
- Includes Trash Receptacle, Waste Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL - 65
- Zoro # G8531607
- UPC # 897979001134
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 13" |
Height | 35-1/4" |
Dispenser Width | 12 in |
Dispenser Height | 39 in |
Dispenser Depth | 12 in |
Details
Item | Wet Wipe Dispenser Stand |
Dispenser Product Grouping | Wet Wipe Dispenser Stand |
Dispenser Capacity | (400 to 2300) Wipes |
Hands Free | Yes |
Uses | Mfr. No. 2XL-37, 2XL-100, 2XL-400 |
Includes | Trash Receptacle, Waste Can |
Dispenser Operation | Manual |
Paper Towel Type | Wipes |
Color | Silver |
Dispenser Material | Stainless Steel |
Material | Stainless Steel |
Series | 2XL |
Dispenser Mounting | Floor |
Requirement | SmartStock(R) Polystyrene Knifes |
For Wipe Dispensing Form | Center Pull Roll |
Product Series | 2XL |
Description
Wet Wipe Dispenser Stand, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (400 to 2300) Wipes, Dispenser Mounting Floor, Dispenser Material Stainless Steel, Color Silver, Dispenser Height 39 in, Dispenser Width 12 in, Dispenser Depth 12 in, Proprietary/Universal Universal, Dispenser Configuration Dispenser Bucket, Product Series 2XL, Includes Trash Receptacle, Waste Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.