Shop All Specialty Wipes
This Product is Discontinued
2Xl
Helix Wipe Stand for 2XL Wipe Buckets (Discontinued)
Mfr # 2XL-51
Zoro # G0234138
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Capacity (1) Bucket
- Dispenser Mounting Floor
- Width 18 in
- Dispenser Operation Centerpull
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2Xl
- MFR # 2XL-51
- Zoro # G0234138
- Country of Origin China
- Category Specialty Wipes
Dimensions
Width | 18 in |
Depth | 18 in |
Height | 29 1/2 in |
Details
Item | Dispenser Stand |
Dispenser Capacity | (1) Bucket |
Dispenser Mounting | Floor |
Dispenser Operation | Centerpull |
Material | metal |
Uses | 2XL-200, 2XL-35, 2XL-350, 2XL-35R, 2XL-37, 2XL-400, 2XL-419, 2XL-421, 2XL-435, 2XL-439, 2XL-44, 2XL-445, Mfr. No. 2XL-100 |
Includes | Trash Receptacle |
Color | Silver |
Series | 2XL |
Paper Towel Type | Wipes |
Accessory Type | Dispenser Stand |
Description
Dispenser Stand, Dispenser Operation Centerpull, Dispenser Mounting Floor, Hands Free No, Paper Towel Type Wipes, Dispenser Capacity (1) Bucket, Material Metal, Color Silver, Height 29-1/2 In., Width 18 In., Depth 18 In., Uses Mfr. No. 2XL-100, 2XL-37, 2XL-400, 2XL-35, 2XL-350, 2XL-35R, 2XL-419, 2XL-421, 2XL-435, 2XL-44, 2XL-200, 2XL-445, 2XL-439, Series 2XL, Includes Trash Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.