Shop All Hand Wipes
This Product is Discontinued
2Xl
Hand Sanitizing Wipes, 7" x 8", White, PK6 (Discontinued)
Mfr # 2XL470
Zoro # G8346514
This Product is Discontinued
Key Features
- Formula Water
- Hygiene Form Wipes
- Hygiene Series 2XL
- Fragrance Fragrance Free
- Packaging Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL470
- Zoro # G8346514
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 7 in x 8 in |
Wipe Width | 7 in |
Wipe Length | 8 in |
Details
Formula | Water |
Hygiene Form | Wipes |
Hygiene Series | 2XL |
Fragrance | Fragrance Free |
Packaging Type | Box |
Requires Dispenser | No |
Standards | Contains No Hazardous Components as Defined in 29 CFR 1910.120, FDA |
Color | White |
Item | Hand Sanitizer Wipes |
Form | Wipes |
Wipes per Container | 70 |
Material | Spunlace |
Container Type | Canister |
Series | 2XL |
Flushable | No |
Product Type | Hand Sanitizer Wipes |
Description
Hand Sanitizer Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Water, Fragrance Fragrance Free, Hygiene Properties Not Applicable, Series 2XL, Standards Contains No Hazardous Components as Defined in 29 CFR 1910.120, FDA, Wipe Length 8 in, Wipe Width 7 in, Wipes per Container 70, Material Spunlace, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.