Shop All Multi-Purpose Wipes
2Xl
GymWipes Antibacterial Refill, 700 Wipes/Roll
Mfr # 2XL-101
Zoro # G508826901
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 8 x 6
- Color White
- Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2Xl
- MFR # 2XL-101
- Zoro # G508826901
- UPC # 10897979001070
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 8 x 6 |
Details
Color | White |
Material | Cellulose Fiber |
Description
Towelettes that sanitize all hard surfaces. Extra-thick, super-absorbent, 8 x 6 size, perfect to sanitize surfaces and kill 99.9% of bacteria including Salmonella and E. coli. The EPA-registered formula eliminates germs on contact. Once fully evaporated, its germ-killing action is complete. Perfect for the hard surfaces in restaurants, nursing homes, healthcare facilities, daycare facilities, schools, cafeterias, grocery stores, shopping carts, daycare centers, schools, offices, medical facilities, restaurants, physical therapy, festivals, and restrooms anywhere CLEAN is important. Soft and durable towelette material is non-irritating, non-toxic, and non-abrasive. 700 wipes per refill, 4 refill bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 260 Sheets, White, 10 PK (20885)
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- BRADY Sorbents, 33 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- 2XL Towels & Wipes, White, Refill, Rayon/Cellulose, 700 Wipes, Unscented, 4 PK (TXL L101)
- 2XL Food Service Wipes, White, Canister, 100 Wipes, 10 in x 6 in, Fresh (2XL-447)
- 2XL GymWipes Antibacterial Towelettes Bucket Refill, White, Bag, 700 PK (TXLL101CT)
- 2XL 2XL, ANTIBACTERIAL GYM WIPES REFILL, 6 X 8, 4PK (L101)
- 2XL Hand Sanitizer Wipes, White, Box, Meltblown Polypropylene, 2300 Wipes, 6 in x 8 in, Unscented, 2 PK (2XL422)
- 2XL GymWipes Professional Towelettes Bucket Refill, White, Pack, 700 PK (TXLL38CT)
- HIGH-TECH CONVERSIONS Nova-Tech Blue, Non-Woven Poly/Cel, PK14, 14 PK (NT1B-99)
- 2Xl Multi-Purpose Wipes