Shop All Specialty Wipes
2Xl
Guardian Wipes Stand for 2XL wipes bucket
Mfr # 2XL-85
Zoro # G8485237
product price: $414.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Wet Wipe Dispenser Stand
- Dispenser Capacity (400 to 2300) Wipes
- Hands Free No
- Includes Hand Sanitizer Dispenser Bracket
- Dispenser Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL-85
- Zoro # G8485237
- UPC # 897979001431
- Country of Origin China
- Category Specialty Wipes
Dimensions
Depth | 16-1/4" |
Dispenser Width | 16 1/4 in |
Width | 16-1/4" |
Height | 52-3/4" |
Dispenser Depth | 16 1/4 in |
Dispenser Height | 52 3/4 in |
Details
Item | Wet Wipe Dispenser Stand |
Dispenser Product Grouping | Wet Wipe Dispenser Stand |
Dispenser Capacity | (400 to 2300) Wipes |
Hands Free | No |
Includes | Hand Sanitizer Dispenser Bracket |
Dispenser Material | Metal |
Paper Towel Type | Wipes |
Green Environmental Attribute | Does Not Contain PVC |
Material | Steel |
Uses | Dry Erase Cleaner Wipes |
Dispenser Operation | Manual |
Color | Silver |
Series | 2XL |
Dispenser Mounting | Floor |
For Wipe Dispensing Form | Center Pull Roll |
Product Series | 2XL |
Description
Wet Wipe Dispenser Stand, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (400 to 2300) Wipes, Dispenser Mounting Floor, Dispenser Material Metal, Color Silver, Dispenser Height 52 3/4 in, Dispenser Width 16 1/4 in, Dispenser Depth 16 1/4 in, Proprietary/Universal Universal, Dispenser Configuration Dispenser Bucket, Product Series 2XL, Includes Hand Sanitizer Dispenser Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Drain Maintainer, Drum, 55 gal, Liq (G-FM-BEDM-55PRO)
- TOUGH GUY Hand Held Dust Pan, Blue, Plastic (2VEY3)
- PROTEAM 5" Upholstery Tool (100115)
- OXICLEAN OxiClean Stain Remover, Regular Scent, 30 lb Box (33200-84012)
- 2XL Gym Wipes, Wet Wipes, 700 Wipes/Bag, 12 1/2 in x 11 in, Quat, Unscented, 4 Pack (2XL38)
- TEAR-AID Tear-Aid 118122 Tear-Aid Type A Fabric Roll Box (118122)
- PROTOCHEM LABORATORIES Large Industrial Hand and Tool Wipes, 70 Wipes, 6PK (PC-52DHAT)
- GLOBAL EQUIPMENT Facility Wipes, 800 Wipes/Refill Roll, 2 Refills/Case (1574GL)
- LIFT-OFF Dry Erase Cleaner Wipes, Cloth, 7 x 12, 40/Canister, PK6 (427-03)
- GLARO Gym Wipe Dispenser, Mounting Bracket/Hard (W1015-SA)
- READ RIGHT ScreenKleen Monitor Screen Wet Wipes Cloth 5-1/4 x 5-3/4 50/Tub (RE32723)
- 2Xl Specialty Wipes