Shop All Specialty Wipes
This Product is Discontinued
2Xl
FORCE Antibacterial Wipes 900ct Bucket (Discontinued)
Mfr # 2XL-400-1
Zoro # G1807331
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
- Wipes Application Disinfecting/Sanitizing
- Sheet Size 6 in x 8 in
- Cleaner Container Type Bucket
- Fragrance Fresh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL-400-1
- Zoro # G1807331
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 6 in x 8 in |
Cleaner Container Size | 900 ct. |
Container Size | 900 ct |
Sheet Length | 8 in |
Sheet Width | 6 in |
Description
Disinfectant, Antibacterial Force Wipes Bucket, Primary Chemical Quat, Targeted Pathogens E-coli, H1N1, Hepatitis B, Hepatitis C, Herpes, HIV, MRSA, Norovirus, Wet Contact Time 3 to 4 min, Bucket, Container Size 900 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 6 in, Application Cleaning and Disinfecting, Fragrance Fresh, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 6836-340-82144, Flash Point Greater than 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.