Shop All Buckets & Mop Pails
2Xl
Empty Bucket, White, High Density Polyethylene
Mfr # 2XL1B
Zoro # G1016527
original price:
$68.79
43% off
new price: $38.59
/pk 5, $7.72/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Carry Handle
- Uses For Wipes
- Height 10-1/4 in
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL1B
- Zoro # G1016527
- UPC # 10897979001629
- Country of Origin Canada
- Category Buckets & Mop Pails
Dimensions
Height | 10-1/4 in |
Width | 11-1/2 in |
Depth | 9-1/4 in |
Dispenser Width | 11 1/2 in |
Dispenser Height | 10 1/4 in |
Dispenser Depth | 9 1/4 in |
Details
Color | White |
Item | Empty Bucket |
Features | Carry Handle |
Uses | For Wipes |
Material | High Density Polyethylene |
For Wipe Dispensing Form | Center Pull Roll |
Product Series | 2XL |
For Use With Manufacturer Part No. | 2XL440 |
Dispenser Operation | Manual |
Dispenser Material | Plastic |
Dispenser Mounting | Mobile |
Dispenser Capacity | (500 to 2300) Wipes |
Dispenser Product Grouping | Wet Wipe Dispenser |
Description
Wet Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (500 to 2300) Wipes, Dispenser Mounting Mobile, Dispenser Material Plastic, Color White, Dispenser Height 10 1/4 in, Dispenser Width 11 1/2 in, Dispenser Depth 9 1/4 in, Proprietary/Universal Universal, Dispenser Configuration Dispenser Bucket, Product Series 2XL, For Use With Grainger Item Number 60JU05, For Use With Manufacturer Part No. 2XL440, Features Carry Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Mighty Green Sanded Sweeping Compound (L91050MG)
- TOUGH GUY Drawstring Synthetic Mesh Mesh Laundry Bag White (1TTZ2)
- CONDOR Sorbents, 17 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR33)
- ZIP-IT Hair Snake Drain Opener (00112BL)
- 2XL Empty Bucket, White, High Density Polyethylene (2XL1)
- SWIVEL 4 gal Clean & Rinse Bucket (SW337579)
- DEVILBISS Scrubs In A Bucket (DYM42272)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- MONARCH Microfiber Hardware, 13.5 H, Yellow, Cotton (M77002)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Sand (2655-1)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- 2Xl Floor Mops, Buckets & Wringers