Shop All Buckets & Mop Pails
2Xl
Empty Bucket, White, High Density Polyethylene
Mfr # 2XL1
Zoro # G1015556
original price:
$45.94
37% off
new price: $28.49
/pk 2, $14.25/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 9-1/4 in
- Uses For Wipes
- Material High Density Polyethylene
- Width 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL1
- Zoro # G1015556
- UPC # 897979001622
- Country of Origin Canada
- Category Buckets & Mop Pails
Dimensions
Depth | 9-1/4 in |
Width | 11-1/2 in |
Height | 10-1/4 in |
Dispenser Width | 11 1/2 in |
Dispenser Depth | 9 1/4 in |
Dispenser Height | 10 1/4 in |
Details
Color | White |
Item | Empty Bucket |
Uses | For Wipes |
Material | High Density Polyethylene |
Features | Carry Handle |
For Wipe Dispensing Form | Center Pull Roll |
Dispenser Operation | Manual |
Dispenser Product Grouping | Wet Wipe Dispenser |
Product Series | 2XL |
For Use With Manufacturer Part No. | 2XL440 |
Dispenser Material | Plastic |
Dispenser Capacity | (500 to 2300) Wipes |
Dispenser Mounting | Mobile |
Description
Wet Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (500 to 2300) Wipes, Dispenser Mounting Mobile, Dispenser Material Plastic, Color White, Dispenser Height 10 1/4 in, Dispenser Width 11 1/2 in, Dispenser Depth 9 1/4 in, Proprietary/Universal Universal, Dispenser Configuration Dispenser Bucket, Product Series 2XL, For Use With Grainger Item Number 60JU05, For Use With Manufacturer Part No. 2XL440, Features Carry Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Fresh Scent Floor Cleaner Refill Liquid 1 gal (RJFC128)
- MOP & GLO Wax+Clean Mop&Glo 32Oz (1920089333)
- COMPACT Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK (GPC56744A)
- GOJO 1250 ml Foam Hand Soap Cartridge (8816-03)
- 2XL Empty Bucket, White, High Density Polyethylene (2XL1B)
- PETPRIDE 16 Quart Bucket Stainless Steel (PE485719)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401114)
- HORSEMENS PRIDE Manure Bucket BLACK (4228-BK)
- MASTER RANCHER Master Rancher MR8QP-FSB-BRYBLU 8 Quart Blue Flat Bucket (175912)
- BEHRENS 2 1/2 gal Round Bucket, 11 in Dia, Silver, Galvanized Steel (1210)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. LIMEGREEN (1124-LG)
- 2Xl Buckets & Mop Pails