Shop All Disinfectants and Sanitizers
This Product is Discontinued
2Xl
Disinfectant, 32 oz. Bottle, Mild Chlorine, 2 PK (Discontinued)
Mfr # 2XL-310
Zoro # G0234180
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 32 oz.
- Fragrance Mild Chlorine
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL-310
- Zoro # G0234180
- UPC # 897979001738
- Country of Origin Ireland
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 1.73 gal. |
Container Size | 120 ct |
Description
Disinfectant, Primary Chemical None, Container Type Bottle, Container Size 120 ct, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 Tablets per 32 oz, Fragrance Mild Chlorine, Cleaner Form Tablet, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 4 min, Targeted Pathogens C. Difficile; TB, Product Series No Series, VOC Content 0 Percent, Flash Point None, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.