Shop All Paper Towel Dispensers
2Xl
Contemporary Wall Mount Wipe Dispenser, Plastic, 11"x11"x13", White
Mfr # TXL L82
Zoro # G4056873
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color White
- For Use With All 2XL Wipe Products
- Dispenser Height 11.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # TXL L82
- Zoro # G4056873
- UPC # 897979001271
- Country of Origin Canada
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 11.417 in |
Depth | 11" |
Height | 13" |
Width | 11 in |
Dispenser Depth | 11 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | White |
For Use With | All 2XL Wipe Products |
Includes | Mounting Hardware |
Dispenser Color | White |
Type | Center Pull Roll Towel Dispenser |
Finish | Stainless Steel |
Weight | 4 lbs |
Description
2XL Contemporary Wall Mount Wipe Dispenser, Plastic, 11" x 11" x 13", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Black Resin Replacement (HPB06)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03412AO84)
- LYSOL Cleaners & Detergents, 22 oz Citrus, 9 PK (19200-79556)
- CAPTURE Cleanr Rug Premist 24Oz (3000050230)
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- 2XL 12-1/2"H x 10"W, Wall-Mount Wipes Dispenser, Smoke Gray (2XL - 80)
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- KIMBERLY-CLARK Gry Rol Towel Dispenser (09765)
- INTERDESIGN Paper Towel Holder Ss (39370)
- BOBRICK WASHROOM Bobrick, CLASSICSERIES SURFACE-MOUNTED PAPER TOWEL DISPENSER, 10 13/16inX3 15/16inX14 1/16in (2620)
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- 2Xl Paper Towel Dispensers