Shop All Hand Wipes
2Xl
Body Wipes, , 8 inL, 6 inW, PK2
Mfr # 2XL436
Zoro # G205311441
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Soft Pack
- Requires Dispenser Yes
- Hygiene Series 2XL
- Hygiene Properties Hypoallergenic
- Wipes per Container 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2Xl
- MFR # 2XL436
- Zoro # G205311441
- UPC # 20897979001657
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 6 in x 8 in |
Wipe Length | 8 in |
Wipe Width | 6 in |
Details
Packaging Type | Soft Pack |
Requires Dispenser | Yes |
Hygiene Series | 2XL |
Hygiene Properties | Hypoallergenic |
Wipes per Container | 700 |
Color | White |
Hygiene Form | Wipes |
Formula | Aloe, Calendula |
Container Type | Soft Pack |
Fragrance | Fragrance Free |
Material | Spunlace Blend |
Item | Body Wipes |
Series | GymWipes |
Form | Wipes |
NSF Rating | Not Rated |
Flushable | No |
Product Type | Body Wipes |
Description
Body Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Aloe, Calendula, Fragrance Fragrance Free, Hygiene Properties Hypoallergenic, NSF Rating Not Rated, Series GymWipes, Standards Not Applicable, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 700, Material Spunlace Blend, Product Type Body Wipes, Color White, Requires Dispenser Yes, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 15 In, White, PK5 (4100)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- ZEP Hand Cleaner, Cherry Bomb with Emollients/Grit, 1 Gal, Jug, Cherry Fragrance, 4 Pack (095124)
- 2XL Wet Wipe Dispenser, Floor, Stainless Steel (2XL73)
- 2XL Advantage Sanitizing Wipes - 900ct Refill - 4 PK (2XL-36)
- BLACK SWAN Dirty Birdy Wipes, 72 per tub, 10"X12" (03055)
- GOJO GOJO 6280-04 Fast Towels Hand Cleaning Wipes 80 Count Display Carton, 4PK (381G628004)
- CHIX Wet Wipes, 11-1/2" x 24", White/Pink, PK200 (8507)
- PERMATEX Hand Cleaner Wipes 72 Count Tub, 25051 (25051)
- SANI PROFESSIONAL Hand Sanitizer Wipes, 6 x 6-3/4", 12 Pack, 150 Wipes (P43572)
- 2Xl Hand Wipes