Shop All Disinfectants and Sanitizers
2Xl
Antibacterial Gym Wipes, Bag, Unscented, White, 4 PK
Mfr # 2XL101
Zoro # G8346864
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Fragrance Unscented
- Color White
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL101
- Zoro # G8346864
- UPC # 10897979001070
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Sheet Size | 8 in x 6 in |
Cleaner Container Size | 700 ct. |
Container Size | 700 ct |
Sheet Length | 8 in |
Sheet Width | 6 in |
Description
Disinfectant, Antibacterial Gym Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, H1N1, Salmonella, Wet Contact Time 3 to 4 min, Bag, Container Size 700 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 6 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, Unscented (30577)
- HTI Multi Level Noghair Brush Blue Bristles (TB-14X3CB)
- DAMPRID Hanging Moisture Absorber Pure Linen Scent 15.4 oz , 3PK (FG83PLSB)
- 2XL Antibacterial Force Wipes, Bag, Unscented, White, 4 PK (2XL401)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- RMR BRANDS Spray Bottle, 2 PK (RMRBWX32-2Pack)
- DIVERSEY Cleaners & Detergents, 32 oz. Bottle, Lemon, Colorless, 12 PK (4743)
- CLOROX Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 6 PK (68832)
- CONCROBIUM Disinfectant, 55 gal. Drum, Light Spice (626055)
- 2Xl Disinfectants and Sanitizers