Shop All Hand Wipes
2Xl
Alcohol Free Hand Sanitizing Wipes, 7 x 8, White, PK6
Mfr # TXL 470
Zoro # G6078141
product price: $58.65
/pk 6, $9.78/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Wipes per Container 70
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Industry Type Hand/Body Wet Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # TXL 470
- Zoro # G6078141
- UPC # 10897979001353
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 8" |
Length | 7" |
Details
Packaging Type | Canister |
Wipes per Container | 70 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Industry Type | Hand/Body Wet Wipe |
Package Type | Canister |
Item | Towels & Wipes |
Application | Hand Washing |
Dirt Types | Germicidal |
Description
2XL Alcohol Free Hand Sanitizing Wipes, 7 x 8, White, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE BAG 3-PACK - F&G, ESP 200, 600, 1400, 1900, 2000, 4000, 5000 Uprights (57695A)
- SIMPLEHUMAN 45 L Rectangular Step can, Black, Plastic (CW1385)
- HOSPECO Urinal Scrn, Lemon Lime, PK12 (03905)
- WORLD ENTERPRISES Round Bucket Set Red and Black (5RED,345RED)
- 2XL Advantage Sanitizing Wipes - 900ct Refill - 4 PK (2XL-36)
- 2XL Wet Wipe Dispenser, Floor, Stainless Steel (2XL73)
- 2XL Body Wipes, , 8 inL, 6 inW, PK2 (2XL436)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- PROFERRED Hand and Tool Wipes (T99001)
- SCRUBS Hand Cleaner Towels, Cloth, 10 x 12, Blue/White, 72/Bucket (42272)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Unscented 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A630FW)
- 2Xl Hand Wipes