Shop All Specialty Wipes
This Product is Discontinued
2Xl
2XL Wipes Dispensing Bucket (Discontinued)
Mfr # 2XL-001
Zoro # G3043372
This Product is Discontinued
Key Features
- Dispenser Product Grouping Wet Wipe Bucket Dispenser
- Dispenser Capacity (700 to 800) Wipes
- Width 11-1/2"
- Color White
- Paper Towel Type Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2Xl
- MFR # 2XL-001
- Zoro # G3043372
- Country of Origin Canada
- Category Specialty Wipes
Dimensions
Width | 11-1/2" |
Height | 10" |
Depth | 11-1/2" |
Dispenser Depth | 11 in |
Dispenser Width | 11 in |
Dispenser Height | 12 1/2 in |
Details
Item | Wet Wipe Bucket Dispenser |
Dispenser Product Grouping | Wet Wipe Bucket Dispenser |
Dispenser Capacity | (700 to 800) Wipes |
Color | White |
Paper Towel Type | Wipes |
Material | Plastic |
Dispenser Mounting | Surface |
Dispenser Material | Plastic |
Series | 2XL |
Dispenser Operation | Manual |
Uses | Mfr. No. 2XL-38, 2XL-101, 2XL-401 |
Hands Free | Yes |
For Wipe Dispensing Form | Center Pull Roll |
Product Series | 2XL |
Description
Wet Wipe Bucket Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (700 to 800) Wipes, Dispenser Mounting Surface, Dispenser Material Plastic, Color White, Dispenser Height 12 1/2 in, Dispenser Width 11 in, Dispenser Depth 11 in, Proprietary/Universal Universal, Dispenser Configuration Dispenser Bucket, Product Series 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.