Shop All Rainsuits
2W International
Yellow Heavy Weight Rain Suit, Medium
Mfr # 7040-SA M
Zoro # G808577541
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 7040-SA M
- Zoro # G808577541
- UPC # 99393001022
- Country of Origin China
- Category Rainsuits
Dimensions
Size | M |
Description
This 3-piece rain suit features a jacket with an attached hood, storm-fly front with duracon snaps, and stand-up corduroy collar for extra comfort. Jacket has two flap pockets, underarm vents, and cape ventilated back. Bib overall has fly, adjustable sides, and elastic suspenders. Take-up snaps at wrists and ankles. Available in sizes S-5XL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- TINGLEY RUBBER Workbrutes® G2 PVC Overshoe, Size Medium, 17"H, Cleated Outsole, Black With Red Sole (45851.MD)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 300 (SRX MA300YMCKO)
- MCR SAFETY Leather Gloves, Cowhide Palm, L, PR (1400KL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 4X-Large (7040-SA 4XL)
- 2W INTERNATIONAL Flame Retardant Rain Suit, X-Large, Yellow (40-SD FR XL)
- 2W INTERNATIONAL Medium Weight Rain Suit, Medium, Yellow (7025-SD M)
- 2W INTERNATIONAL Medium Weight Rain Suit, 2X-Large, Yellow (7025-SD 2XL)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 2X-Large, Yellow (8050-SA 2XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 3X-Large (7040-SD 3XL)
- DIAMONDBACK Rainsuit Pvc 2Pc Yellow Xlarge (8127XL)
- 2W International Rain Gear