Shop All Rain Jackets
2W International
Yellow Heavy Weight Rain Coat, Small
Mfr # 7040-CD S
Zoro # G608577444
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # 7040-CD S
- Zoro # G608577444
- UPC # 99393521018
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Description
This raincoat features a detachable hood, storm-fly front with duracon snaps, and full corduroy collar for extra comfort. Coat has two flap pockets, underarm vents, and cape ventilated back. Take-up snaps at wrists. Bib overall not included. Available in sizes S-4XL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 34ft SRL Tag Line Rope (020-9014)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M (92-616)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-99-008)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- 2W INTERNATIONAL Black Riding Coat, X-Large (40-20 BK XL)
- 2W INTERNATIONAL Vinyl Poncho, Camo (7010-VP CM)
- 2W INTERNATIONAL Black Riding Coat, Large (40-20 BK L)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, 5X-Large (7040-CD 5XL)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Medium (7040-CD M)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- 2W International Rain Jackets