Shop All Rain Jackets
2W International
Vinyl Poncho, Clear
Mfr # 7010-VP CL
Zoro # G308577744
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # 7010-VP CL
- Zoro # G308577744
- UPC # 99393221161
- Country of Origin China
- Category Rain Jackets
Details
Color | Clear |
Description
Made from heat-sealed heavy gauge vinyl with full cut roomy hood and snaps on both sides. Detailed sizing: 50 in.W x 80 in.L. Comes in 9 colors. One size fits all.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724225RB)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- 2W INTERNATIONAL Orange Heavy Weight Rain Coat, Small (7040CD-OR S)
- 2W INTERNATIONAL Black Riding Coat, 3X-Large (40-20 BK 3XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Large (7040-CD L)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- 2W INTERNATIONAL Black Riding Coat, Small (40-20 BK S)
- 2W INTERNATIONAL Black Riding Coat, X-Large (40-20 BK XL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, S (200JS)
- 2W International Rain Jackets