Shop All Hoodies and Sweatshirts
2W International
Two Tone Hoodie Sweatshirt, X-Large, Orange, Class 3
Mfr # SS23C-3 XL
Zoro # G208577639
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # SS23C-3 XL
- Zoro # G208577639
- UPC # 94969029042
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Description
Sweatshirt features a heavy duty zipper front closure with 2 in. wide reflective stripes. Attached hood with drawstring and stoppers, rib knit waistband/cuffs, and 2 hand-warmer pockets. Sweater is made of 100% Heavy weight 10oz fleece polyester. Available in lime as part number SS25C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- 2W INTERNATIONAL Infinity Vest, Medium, Black (PAC-IV-BLK M)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, 3X-Large, Lime, Class 3 (SS25C-3 3XL)
- 2W INTERNATIONAL Snood Sweatshirt, 4X-Large, Lime/Black, Class 3 (SDS25C-3 4XL)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, Large, Lime, Class 3 (SS25C-3 L)
- 2W INTERNATIONAL Infinity Vest, X-Large, Black (PAC-IV-BLK XL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- 2W International Workwear and Protective Clothing