Shop All Aprons
2W International
Tool Waist Apron
Mfr # AP03
Zoro # G110443114
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # AP03
- Zoro # G110443114
- UPC # 94969039386
- Country of Origin China
- Category Aprons
Description
Securely holds tools, fasteners, pens and other hardware along waist for easy access. Triple sided tool apron features 8 pockets total for maximum storage. Front panel has two slash pockets easily within reach and 2 D-rings. Left panel has 1 large pouch pocket with hook and loop closure and 2 pen and tool pocket. Right panel has 1 large pouch pocket with hook and loop closure and 1 front pocket. The strong webbing belt has a durable and quick release buckle for easy on/off around waist. Reflective trim for enhanced visibility
- •Efficient Tool Storage: Securely holds tools, fasteners, pens, and other hardware along your waist for effortless access.
- •Triple-Sided Design: This apron boasts eight pockets in total, maximizing storage capacity.
- •Front Panel Pockets: Enjoy two easily accessible slash pockets and two D-rings on the front panel for added versatility.
- •Left Panel Storage: Includes one large pouch pocket with a secure hook and loop closure, along with two dedicated pen and tool pockets.
- •Right Panel Convenience: Features one large pouch pocket with a hook and loop closure, and an additional front pocket for even more storage options.
- •Quick Release Buckle: The strong webbing belt includes a durable quick-release buckle for effortless donning and doffing around your waist.
- •Enhanced Visibility: Stay safe and visible in low-light conditions, thanks to reflective trim that enhances your visibility on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Yel Belt (MS630D-YW-BYD-130)
- 3M Respirator Cartridge for Certa, 6006, PK2, 2 PK, NIOSH Approved (70070709475)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 2W INTERNATIONAL Long Tool Apron (AP01)
- AUGUSTA MEDICAL SYSTEMS LLC Augusta 4350A Full Length Apron With Pockets - Dark Green; All (4350A_Dark Green_ALL)
- UNCOMMON THREADS 3108-Radical Bib Indigo Demin (3108-76W1)
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple (82750)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- 2W International Workwear and Protective Clothing