Shop All Tarps
2W International
Sun Screen Fabric 75% 6x10
Mfr # BM75-0610
Zoro # G208577684
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 6 ft
- Tarp Finished Length 10 ft
- Tarp Finished Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # BM75-0610
- Zoro # G208577684
- UPC # 94969100055
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 6 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 6 ft |
Details
Item | Tarp |
Description
Ideal shade screen for dendrobium orchids and most palms. Rust resistant grommets approximately every 18 inches, used for greenhouse and plant shade. Create shade, cools an dreduces temperature. Privacy screen for patios, decks, and fences. Breathable, will not trap heat. Wind screen for canopy tents, blocks wind and sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Skid, Height Adjust (1740718AYP)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- CATCHMASTER Catchmaster 30R Rat Glue Board; Pack Of 30 (194225)
- HUSQVARNA Handheld Blower, 470 cfm, 170 mph, 9.4 lb (125B)
- 2W INTERNATIONAL 30 ft x 20 ft Tarp, White, Polyethylene (WF2030)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, White (W2030)
- 2W INTERNATIONAL 7 ft x 5 ft Tarp, Blue (T0507)
- 2W INTERNATIONAL 6 ft x 8 ft Tarp, Blue (T0608)
- 2W INTERNATIONAL 10 ft x 10 ft Tarp, Black (BM75-1010)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Silver (S2020)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-50X100)
- 2W International Tarps