Shop All Traffic Signs
2W International
STOP/SLOW Paddle, Engineering Grade, Reflective 18 in.
Mfr # 1865E
Zoro # G108577722
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop/Slow
- Width 18 in
- Height 18 in
- Sign Shape Octagon
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 1865E
- Zoro # G108577722
- UPC # 94969026331
- Country of Origin China
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Header | Stop/Slow |
Legend | Stop/Slow |
Sign Shape | Octagon |
Printed Language | English |
Sign Background Color | Red, Orange |
Description
Paddle fits standard threaded tip on utility handle or extension pole available in most hardware stores. Patent pending. Meets MUTCD Standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- MCR SAFETY Glasses, Lens Cleaning Station, 6PK (LCS1)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- 2W INTERNATIONAL STOP/STOP Paddle, Engineering Grade, Reflective 18 in. (1860E)
- TAPCO Do Not Enter Sign, 24" x 24" x .080 HIP (373-05089)
- NMC Road Work Ahead Sign (TM229K)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18DA (LR7-68-18DA)
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- LYLE No Thru Traffic Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1021-EG_18x24)
- 2W International Traffic Signs