Shop All Hoodies and Sweatshirts
2W International
Snood Sweatshirt, Small, Lime/Black, Class 3
Mfr # SDS25C-3 S
Zoro # G408577590
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # SDS25C-3 S
- Zoro # G408577590
- UPC # 94969038990
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Description
2 in. wide segmented reflective stripes heat pressed, Built-in neck gaiter prevents your neck and face from harmful UVA and UVB sunrays, dust and bugs, 2 hand warmer pockets, Rib knit cuffs, Extended drop back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- BRADY Pipe Markr, Chemical Feed, Y, 3/4to2-3/8 In (7043-4)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3BLU)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101-VEND)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, 3X-Large, Lime, Class 3 (SS25C-3 3XL)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, Large, Lime, Class 3 (SS25C-3 L)
- 2W INTERNATIONAL Infinity Vest, Medium, Black (PAC-IV-BLK M)
- 2W INTERNATIONAL Snood Sweatshirt, 4X-Large, Lime/Black, Class 3 (SDS25C-3 4XL)
- 2W INTERNATIONAL Infinity Vest, X-Small, Black (PAC-IV-BLK XS)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- 2W International Hoodies and Sweatshirts