Shop All Rain Jackets
2W International
Riding Coat, Medium, Yellow
Mfr # 40-20 YW M
Zoro # G008577365
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 40-20 YW M
- Zoro # G008577365
- UPC # 99393002326
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Description
Long rain coat with unisex closure, detachable hood, storm-fly front with duracon snaps, and full corduroy collar for extra comfort. Coat has one outside flap pocket, one inside pocket, and cape ventilated back. Snaps on lower legs to prevent flapping. Available in sizes S-4XL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Please Keep Door Locked Sign, Landscape (OS-NS-P-710-L-17470)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- 2W INTERNATIONAL Black Riding Coat, 4X-Large (40-20 BK 4XL)
- 2W INTERNATIONAL Vinyl Poncho, Orange (7010-VP OR)
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- 2W INTERNATIONAL Vinyl Poncho, Navy Blue (7010-VP RB)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Large (7040-CD L)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- 2W International Rain Gear